MRC Bearing Service
118KR-BKE
Single Row Cylindrical Bore Angular Contact Ball Bearing
Item #102145894
- Unmounted, Angular Contact Bearing
- 3.54 in Inner Diameter
- 5.51 in Outer Diameter
- 0.94 in Width
- Bearing Steel Material
applications
- Can accommodate light to moderate radial loads or one-directional thrust loads, or a combination of both
features
- Made with bores ranging from 10 mm to 320 mm
- Can be furnished duplex-ground for mounting in pairs
- Single-row 15° angular contact bearing
- One heavy race shoulder and one counterbored race shoulder on outer ring
- Ample radial and thrust capacity
| Lubricant | Oil Preservative |
| Locking Device | No Locking Device |
| Element Material | Bearing Steel |
| icNumber | 7699112 |
| Bore Type | Cylindrical |
| Static Load Rating [Max] | 15300 lbf |
| O.D. Type | Cylindrical |
| Outer Ring Width | 0.94 in, 24 mm |
| Ball Material | Steel |
| I.D. | 3.54 in, 90 mm |
| Rows of Balls | Single |
| Radial Internal Clearance | Normal |
| No. in Set | Single Bearing |
| O.D. | 5.51 in, 140 mm |
| No. of Bearings | 1 |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 0.94 in, 24 mm |
| Static Load Rating | 68 kN |
| Precision Rating | ABEC 1 |
| Temperature Range [Max] | 225 °F |
| Enclosure | Open |
| Inch/Metric | Metric |
| Series | 100KR |
| Precision Level | Standard (ABEC 1) |
| Capacity | Standard Capacity |
| Origin | Single Row Radial |
| Fillet Radius | 1.5 mm |
| Limiting Speed - Oil | 5600 rpm |
| No. of Rows | Single |
| Cage Material | Phenolic |
| Contact Angle | 15 degree |
| Row Type | 1 |
| Limiting Speed - Grease | 4800 rpm |
| Bearing Type | Unmounted, Angular Contact |
| Width | 0.94 in, 24 mm |
| Precision | Standard |
| Dynamic Load Rating | 68.9 kN |
| Radial Internal Clearance Specification | Normal Clearance |
| Preload Level | C3 Axial Clearance |
| Cage Type | Phenolic |
| Rolling Element | Ball |
| Flush Ground | No |
| Seal Type | Unsealed |
| Material | Bearing Steel |
| Seal Material | None |
| Weight | 2.8 LB |
| EAN or UPC | 97741001632 |
