- 90 mm ID x 140 mm OD x 24 mm Wide
- Open
- No Snap Ring
- Single Row Angular Contact Steel Bearing
applications
- Can accommodate light to moderate radial loads or one-directional thrust loads, or a combination of both
features
- Single-row 15° angular contact bearing
- One heavy race shoulder and one counterbored race shoulder on outer ring
- Ample radial and thrust capacity
| Enclosure | Open |
| Preload Level | None |
| Contact Angle | 15° |
| Seal Type | Unsealed |
| Precision Level | Standard (ABEC 1) |
| Material | Steel |
| Seal Material | None |
| Lubricant | Oil Preservative |
| Inch/Metric | Metric Bore |
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| Locking Device | No Locking Device |
| icNumber | 7699112 |
| Precision | Standard |
| O.D. | 140 mm |
| Cage Material | Phenolic |
| Width | 24.000 mm |
| Limiting Speed - Oil | 4500 rpm |
| Cage Type | Phenolic |
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| Limiting Speed - Grease | 3800 rpm |
| Bore Type | Round Bore |
| Inner Ring Width | 24 mm |
| Outer Ring Width | 24 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Internal Design | Universal Mounting |
| Bearing Type | Angular Contact |
| I.D. | 90 mm |
| Dynamic Load Rating | 25000 lbf |
| Ball Material | Steel |
| Static Load Rating [Max] | 30800 lbf |
| Fillet Radius | 1.5 mm |
| No. in Set | Single Bearing |
| O.D. Type | Straight |
| Weight | 2.8 LB |

