- 20 mm ID x 47 mm OD x 14 mm Wide
- Open
- No Snap Ring
- Double Row Self-Aligning Steel Bearing
applications
- Used in applications employing commercial ground shafting
| Lubricant | Oil Preservative |
| Precision Level | Standard (ABEC 1) |
| Outer Ring Width | 14 mm |
| Cage Material | Steel |
| Inch/Metric | Metric Bore |
| Bore Type | Round Bore |
| Capacity | Standard Capacity |
| Width | 14.000 mm |
| Cage Type | Metal |
| Precision | Standard |
| Ball Material | Steel |
| Bearing Type | Self-Aligning |
| O.D. | 47 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| icNumber | 7695813 |
| Fillet Radius | 1 mm |
| Seal Material | None |
| Enclosure | Open |
| Dynamic Load Rating | 2860 lbf |
| Radial Internal Clearance | Normal |
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| Preload Level | None |
| Contact Angle | N/A |
| O.D. Type | Straight |
| Static Load Rating [Max] | 764 lbf |
| I.D. | 20 mm |
| Inner Ring Width | 14 mm |
| Seal Type | Unsealed |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 15000 rpm |
| Material | Steel |
| Limiting Speed - Oil | 18000 rpm |
| Rows of Balls | Double |
| Weight | 0.26 LB |
| EAN or UPC | 97741037327 |

