- 25 mm ID x 52 mm OD x 15 mm Wide
- Open
- No Snap Ring
- Double Row Self-Aligning Steel Bearing
applications
- Used in applications employing commercial ground shafting
| Rows of Balls | Double |
| Contact Angle | N/A |
| O.D. | 52 mm |
| Ball Material | Steel |
| Inner Ring Width | 15 mm |
| Seal Material | None |
| Fillet Radius | 1 mm |
| Bore Type | Round Bore |
| Radial Internal Clearance | Normal |
| No. in Set | Single Bearing |
| Cage Type | Metal |
| Outer Ring Width | 15 mm |
| Capacity | Standard Capacity |
| Limiting Speed - Oil | 16000 rpm |
| Precision | Standard |
| icNumber | 7695826 |
| O.D. Type | Straight |
| Bearing Type | Self-Aligning |
| Inch/Metric | Metric Bore |
| Seal Type | Unsealed |
| Precision Level | Standard (ABEC 1) |
| Dynamic Load Rating | 3220 lbf |
| Locking Device | No Locking Device |
| I.D. | 25 mm |
| Snap Ring | No Snap Ring |
| Preload Level | None |
| Static Load Rating [Max] | 899 lbf |
| Width | 15.000 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Steel |
| Limiting Speed - Grease | 13000 rpm |
| Lubricant | Oil Preservative |
| Enclosure | Open |
| Material | Steel |
| Weight | 0.31 LB |
| EAN or UPC | 97741037334 |

