- 30 mm ID x 62 mm OD x 16 mm Wide
- Open
- No Snap Ring
- Double Row Self-Aligning Steel Bearing
applications
- Used in applications employing commercial ground shafting
| Lubricant | Oil Preservative |
| Radial Internal Clearance | Normal |
| No. in Set | Single Bearing |
| Capacity | Standard Capacity |
| Cage Type | Metal |
| Dynamic Load Rating | 3510 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. Type | Straight |
| Material | Steel |
| O.D. | 62 mm |
| Preload Level | None |
| Cage Material | Steel |
| Bearing Type | Self-Aligning |
| Precision | Standard |
| Enclosure | Open |
| Fillet Radius | 1 mm |
| Width | 16.000 mm |
| I.D. | 30 mm |
| Precision Level | Standard (ABEC 1) |
| Static Load Rating [Max] | 1050 lbf |
| Snap Ring | No Snap Ring |
| Contact Angle | N/A |
| Outer Ring Width | 16 mm |
| Inch/Metric | Metric Bore |
| Limiting Speed - Oil | 13000 rpm |
| Rows of Balls | Double |
| Limiting Speed - Grease | 10000 rpm |
| Ball Material | Steel |
| Inner Ring Width | 16 mm |
| icNumber | 7695827 |
| Bore Type | Round Bore |
| Seal Type | Unsealed |
| Locking Device | No Locking Device |
| Seal Material | None |
| Weight | 0.49 LB |
| EAN or UPC | 97741036863 |

