- 75 mm ID x 130 mm OD x 25 mm Wide
- Open
- No Snap Ring
- Double Row Self-Aligning Steel Bearing
applications
- Used in applications employing commercial ground shafting
| Cage Type | Metal |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 4800 rpm |
| Seal Material | None |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 25 mm |
| Fillet Radius | 1.5 mm |
| Inner Ring Width | 25 mm |
| Capacity | Standard Capacity |
| Locking Device | No Locking Device |
| Material | Steel |
| Inch/Metric | Metric Bore |
| O.D. | 130 mm |
| I.D. | 75 mm |
| Enclosure | Open |
| Bearing Type | Self-Aligning |
| Width | 25.000 mm |
| Ball Material | Steel |
| Contact Angle | N/A |
| O.D. Type | Straight |
| Radial Internal Clearance | Normal |
| Lubricant | Oil Preservative |
| Preload Level | None |
| Precision Level | Standard (ABEC 1) |
| Dynamic Load Rating | 8770 lbf |
| Limiting Speed - Oil | 5600 rpm |
| Snap Ring | No Snap Ring |
| Static Load Rating [Max] | 3510 lbf |
| Cage Material | Steel |
| icNumber | 7696329 |
| Rows of Balls | Double |
| Precision | Standard |
| Seal Type | Unsealed |
| Weight | 3.0 LB |
| EAN or UPC | 97741037396 |

