- 110 mm ID x 170 mm OD x 28 mm Wide
- Open
- No Snap Ring
- Single Row Angular Contact Steel Bearing
applications
- Can accommodate light to moderate radial loads or one-directional thrust loads, or a combination of both
features
- Made with bores ranging from 10 mm to 320 mm
- Can be furnished duplex-ground for mounting in pairs
- Single-row 15° angular contact bearing
- One heavy race shoulder and one counterbored race shoulder on outer ring
- Ample radial and thrust capacity
| Cage Type | Phenolic |
| Rows of Balls | Single |
| Locking Device | No Locking Device |
| Cage Material | Phenolic |
| Width | 28.000 mm |
| Contact Angle | 15° |
| Lubricant | Oil Preservative |
| Inch/Metric | Metric Bore |
| Bearing Type | Angular Contact |
| Preload Level | None |
| Dynamic Load Rating | 22400 lbf |
| O.D. | 170 mm |
| Bore Type | Round Bore |
| Precision | Standard |
| I.D. | 110 mm |
| Limiting Speed - Oil | 4500 rpm |
| Material | Steel |
| Ball Material | Steel |
| Outer Ring Width | 28 mm |
| icNumber | 7703036 |
| Temperature Range [Max] | 225 °F |
| Origin | Single Row Radial |
| Seal Material | None |
| Capacity | Standard Capacity |
| Enclosure | Open |
| Seal Type | Unsealed |
| O.D. Type | Straight |
| Radial Internal Clearance | Normal |
| Snap Ring | No Snap Ring |
| Limiting Speed - Grease | 3800 rpm |
| Precision Level | Standard (ABEC 1) |
| Static Load Rating [Max] | 23000 lbf |
| Inner Ring Width | 28 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| No. in Set | Single Bearing |
| Fillet Radius | 2 mm |
| Weight | 4.566 LB |
| EAN or UPC | 97741097048 |

