- 110 mm ID x 200 mm OD x 38 mm Wide
- Open
- No Snap Ring
- Double Row Self-Aligning Steel Bearing
applications
- Used in applications employing commercial ground shafting
| Capacity | Standard Capacity |
| O.D. Type | Straight |
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| Fillet Radius | 2 mm |
| Ball Material | Steel |
| icNumber | 7696658 |
| Static Load Rating [Max] | 8770 lbf |
| Cage Material | Steel |
| I.D. | 110 mm |
| Bearing Type | Self-Aligning |
| Precision | Standard |
| Width | 38.000 mm |
| No. in Set | Single Bearing |
| Seal Type | Unsealed |
| Inch/Metric | Metric Bore |
| Lubricant | Oil Preservative |
| Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 19900 lbf |
| Contact Angle | N/A |
| Cage Type | Metal |
| Bore Type | Round Bore |
| Seal Material | None |
| Inner Ring Width | 38 mm |
| Enclosure | Open |
| Limiting Speed - Oil | 3600 rpm |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance | Normal |
| Outer Ring Width | 38 mm |
| Limiting Speed - Grease | 3000 rpm |
| O.D. | 200 mm |
| Preload Level | None |
| Rows of Balls | Double |
| Weight | 11.5 LB |
| EAN or UPC | 97741037488 |

