- Deep Groove Bearing
- 4.72 in Inner Diameter
- 7.09 in Outer Diameter
- 1.1 in Width
- Bearing Steel Material
features
- Single-row radial conrad-type bearings
| O.D. Type | Cylindrical |
| Width | 1.1 in, 28 mm |
| Rolling Element | Ball |
| Locking Device | No Locking Device |
| Element Material | Bearing Steel |
| Internal Clearance | Special |
| No. in Set | Single Bearing |
| Rows of Balls | Single |
| O.D. | 7.09 in, 180 mm |
| Ball Material | Steel |
| Lubricant | Oil Preservative |
| Enclosure | Shield on One Side |
| Precision Level | Standard (ABEC 1) |
| Inch/Metric | Metric |
| Preload Level | None |
| Seal Material | Tinplate |
| Cage Type | Metal |
| icNumber | 7696067 |
| Radial Internal Clearance Specification | Normal Clearance |
| Inner Ring Width | 1.1 in, 28 mm |
| Radial Internal Clearance | Normal |
| Precision Rating | ABEC 1 |
| Dynamic Load Rating | 19100 lbf |
| Pre Lubricant | None |
| Precision | Standard |
| Contact Angle | 0° |
| Outer Ring Width | 1.1 in, 28 mm |
| Limiting Speed - Grease | 3400 rpm |
| Fillet Radius | 2 mm |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Bore Type | Cylindrical |
| Row Type | 1 |
| Series | 60 |
| Seal Type | Non-Contacting Seal |
| Origin | Single Row Radial |
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 18000 lbf |
| Cage Material | Bearing Steel |
| Snap Ring | No Snap Ring |
| I.D. | 4.72 in, 120 mm |
| Limiting Speed - Oil | 4000 rpm |
| Weight | 4.52 LB |
| EAN or UPC | 97741001946 |

