- Deep Groove Bearing
- 4.72 in Inner Diameter
- 7.09 in Outer Diameter
- 1.1 in Width
- Bearing Steel Material
features
- Single-row radial conrad-type bearings
| Seal Material | Tinplate |
| Precision Rating | ABEC 1 |
| Inch/Metric | Metric |
| Rolling Element | Ball |
| Capacity | Standard Capacity |
| Limiting Speed - Oil | 4000 rpm |
| Lubricant | Grease |
| O.D. Type | Cylindrical |
| No. in Set | Single Bearing |
| Fillet Radius | 2 mm |
| Preload Level | None |
| Radial Internal Clearance | Normal |
| Temperature Range [Min] | -22 °F |
| Temperature Range [Max] | 250 °F |
| O.D. | 7.09 in, 180 mm |
| Element Material | Bearing Steel |
| icNumber | 7698332 |
| Width | 1.1 in, 28 mm |
| Ball Material | Steel |
| Locating | Snap Ring Fitted |
| I.D. | 4.72 in, 120 mm |
| Bearing Type | Deep Groove |
| Limiting Speed - Grease | 3400 rpm |
| Bore Type | Cylindrical |
| Inner Ring Width | 1.1 in, 28 mm |
| Seal Type | Non-Contacting Seal |
| Rows of Balls | Single |
| Series | 60 |
| Dynamic Load Rating | 19100 lbf |
| Internal Clearance | C3 |
| Contact Angle | 0° |
| Static Load Rating [Max] | 18000 lbf |
| Material | Bearing Steel |
| Enclosure | Shield on Both Sides |
| Limiting Speed - Sealed | 2200 rpm |
| Precision Level | Standard (ABEC 1) |
| Origin | Single Row Radial |
| Snap Ring | With Snap Ring |
| Row Type | 1 |
| Precision | Standard |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Type | Metal |
| Outer Ring Width | 1.1 in, 28 mm |
| Locking Device | No Locking Device |
| Cage Material | Bearing Steel |
| Weight | 5.0 LB |
| EAN or UPC | 97741001939 |

