Skip to content Skip to navigation menu
Cylindrical Bore Angular Contact Ball Bearing

126KRDS-BKE#7

Cylindrical Bore Angular Contact Ball Bearing
Item #103943998
  • Unmounted, Angular Contact Bearing
  • 5.12 in Inner Diameter
  • 7.87 in Outer Diameter
  • 2.6 in Width
  • Bearing Steel Material
  • Cylindrical O.D
  • 2.6 in Outer Ring Width
  • Metric
+ Show More + Show Less
Cylindrical Bore Angular Contact Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Unmounted, Angular Contact Bearing
  • 5.12 in Inner Diameter
  • 7.87 in Outer Diameter
  • 2.6 in Width
  • Bearing Steel Material

features

  • Made with bores ranging from 10 mm to 320 mm
  • Single-row 15° angular contact bearing
  • One heavy race shoulder and one counterbored race shoulder on outer ring
  • Ample radial and thrust capacity
Weight 14.043 LB
EAN or UPC 97741001991
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison