- 5 mm ID x 19 mm OD x 6 mm Wide
- Open
- No Snap Ring
- Double Row Self-Aligning Steel Bearing
applications
- Used in applications employing commercial ground shafting
features
- Available with both a cylindrical bore and tapered bore with a 1:12 taper
- Special bore tolerance allows easy mounting and dismounting
- Bearings are located axially by pins or shouldered screws which engage in a slot at one side of the inner ring
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | Normal |
| Contact Angle | N/A |
| Cage Material | Steel |
| Width | 6.000 mm |
| Enclosure | Open |
| Precision | Standard |
| Radial Internal Clearance Specification | Normal Clearance |
| Rows of Balls | Double |
| Fillet Radius | 0.3 mm |
| Cage Type | Metal |
| I.D. | 5 mm |
| No. in Set | Single Bearing |
| Static Load Rating [Max] | 108 lbf |
| Limiting Speed - Oil | 38000 rpm |
| Outer Ring Width | 6 mm |
| Inner Ring Width | 6 mm |
| Lubricant | Oil Preservative |
| Material | Steel |
| Ball Material | Steel |
| Seal Type | Unsealed |
| Precision Level | Standard (ABEC 1) |
| O.D. | 19 mm |
| O.D. Type | Straight |
| icNumber | 7696345 |
| Seal Material | None |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 32000 rpm |
| Capacity | Standard Capacity |
| Locking Device | No Locking Device |
| Preload Level | None |
| Bearing Type | Self-Aligning |
| Inch/Metric | Metric Bore |
| Dynamic Load Rating | 564 lbf |
| Weight | 0.02 LB |

