- 70 mm ID x 90 mm OD x 10 mm Wide
- Open
- No Snap Ring
- Single Row Radial Steel Bearing
applications
- Designed for applications where space or weight is very limited
| Contact Angle | 0° |
| Inch/Metric | Metric Bore |
| Outer Ring Width | 10 mm |
| Seal Type | Unsealed |
| Limiting Speed - Grease | 6700 rpm |
| Lubricant | Oil Preservative |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | Normal |
| Seal Material | None |
| Bearing Type | Radial |
| Fillet Radius | 0.6 mm |
| I.D. | 70 mm |
| Rows of Balls | Single |
| Dynamic Load Rating | 2720 lbf |
| No. in Set | Single Bearing |
| Limiting Speed - Sealed | 4300 rpm |
| Capacity | Standard Capacity |
| Cage Type | Metal |
| icNumber | 7699298 |
| O.D. | 90 mm |
| Bore Type | Round Bore |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating [Max] | 2650 lbf |
| Width | 10.000 mm |
| O.D. Type | Straight |
| Preload Level | None |
| Limiting Speed - Oil | 8000 rpm |
| Precision | Standard |
| Enclosure | Open |
| Inner Ring Width | 10 mm |
| Locking Device | No Locking Device |
| Cage Material | Steel |
| Material | Steel |
| Weight | 0.3 LB |

