- 85 mm ID x 110 mm OD x 13 mm Wide
- Open
- No Snap Ring
- Single Row Radial Steel Bearing
applications
- Designed for applications where space or weight is very limited
features
- Can carry significant radial loads
- Can carry substantial thrust loads in either direction, even at very high speeds
- Supplied with a pressed steel cage
- Single-row radial conrad-type bearings that can accommodate light radial loads, two-directional thrust loads, or a combination of both 104016177
- 0
- Can carry significant radial loads"
| Width | 13.000 mm |
| Contact Angle | 0° |
| Ball Material | Steel |
| Cage Type | Metal |
| O.D. | 110 mm |
| Lubricant | Oil Preservative |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Rows of Balls | Single |
| Radial Internal Clearance | Normal |
| Inner Ring Width | 13 mm |
| Preload Level | None |
| Locking Device | No Locking Device |
| Dynamic Load Rating | 4380 lbf |
| Static Load Rating [Max] | 4410 lbf |
| No. in Set | Single Bearing |
| Enclosure | Open |
| O.D. Type | Straight |
| Material | Steel |
| I.D. | 85 mm |
| Limiting Speed - Grease | 5300 rpm |
| Precision | Standard |
| Outer Ring Width | 13 mm |
| Snap Ring | No Snap Ring |
| Fillet Radius | 1 mm |
| Capacity | Standard Capacity |
| icNumber | 7697530 |
| Inch/Metric | Metric Bore |
| Cage Material | Steel |
| Bore Type | Round Bore |
| Limiting Speed - Sealed | 3400 rpm |
| Seal Material | None |
| Limiting Speed - Oil | 6300 rpm |
| Bearing Type | Radial |
| Weight | 0.6 LB |

