- 100 mm ID x 125 mm OD x 13 mm Wide
- Double Sealed
- No Snap Ring
- Single Row Radial Steel Bearing
applications
- Designed for applications where space or weight is very limited
| Enclosure | Double Sealed |
| Static Load Rating [Max] | 4950 lbf |
| Inner Ring Width | 13 mm |
| Bearing Type | Radial |
| Limiting Speed - Sealed | 3000 rpm |
| Width | 13.000 mm |
| Material | Steel |
| Lubricant | Polyurea Base |
| O.D. Type | Straight |
| Dynamic Load Rating | 4560 lbf |
| Cage Type | Metal |
| Limiting Speed - Oil | 5600 rpm |
| No. in Set | Single Bearing |
| I.D. | 100 mm |
| Preload Level | None |
| Locking Device | No Locking Device |
| Inch/Metric | Metric Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| Rows of Balls | Single |
| icNumber | 7698154 |
| Outer Ring Width | 13 mm |
| Cage Material | Steel |
| Ball Material | Steel |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 4800 rpm |
| O.D. | 125 mm |
| Fillet Radius | 1 mm |
| Seal Material | Rubber |
| Seal Type | Contact Seals |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | Normal |
| Precision | Standard |
| Precision Level | Standard (ABEC 1) |
| Contact Angle | 0° |
| Capacity | Standard Capacity |
| Weight | 0.68 LB |

