- 140 mm ID x 175 mm OD x 18 mm Wide
- Double Sealed
- No Snap Ring
- Single Row Radial Steel Bearing
applications
- Designed for applications where space or weight is very limited
| Rows of Balls | Single |
| Seal Material | Rubber |
| Ball Material | Steel |
| Fillet Radius | 1 mm |
| Enclosure | Double Sealed |
| Dynamic Load Rating | 8770 lbf |
| Precision | Standard |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 18 mm |
| Capacity | Standard Capacity |
| Cage Type | Metal |
| Limiting Speed - Grease | 3400 rpm |
| Radial Internal Clearance | Normal |
| Static Load Rating [Max] | 10500 lbf |
| Material | Steel |
| O.D. | 175 mm |
| O.D. Type | Straight |
| Contact Angle | 0° |
| Bore Type | Round Bore |
| Precision Level | Standard (ABEC 1) |
| Preload Level | None |
| Limiting Speed - Sealed | 2000 rpm |
| Inner Ring Width | 18 mm |
| Locking Device | No Locking Device |
| I.D. | 140 mm |
| Width | 18.000 mm |
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| icNumber | 7698169 |
| Bearing Type | Radial |
| Lubricant | Polyurea Base |
| Seal Type | Contact Seals |
| Inch/Metric | Metric Bore |
| Cage Material | Steel |
| Limiting Speed - Oil | 4000 rpm |
| Weight | 2.5 LB |

