- 180 mm ID x 225 mm OD x 22 mm Wide
- Open
- No Snap Ring
- Single Row Radial Steel Bearing
applications
- Designed for applications where space or weight is very limited
| I.D. | 180 mm |
| Limiting Speed - Oil | 3000 rpm |
| Rows of Balls | Single |
| Dynamic Load Rating | 14000 lbf |
| Static Load Rating [Max] | 17200 lbf |
| Cage Material | Steel |
| Contact Angle | 0° |
| Locking Device | No Locking Device |
| icNumber | 7696778 |
| Preload Level | None |
| Snap Ring | No Snap Ring |
| O.D. Type | Straight |
| Bearing Type | Radial |
| Limiting Speed - Grease | 2400 rpm |
| O.D. | 225 mm |
| Inch/Metric | Metric Bore |
| Enclosure | Open |
| Precision Level | Standard (ABEC 1) |
| Capacity | Standard Capacity |
| Seal Material | None |
| Seal Type | Unsealed |
| Inner Ring Width | 22 mm |
| Fillet Radius | 1 mm |
| Material | Steel |
| Width | 22.000 mm |
| Precision | Standard |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| Lubricant | Oil Preservative |
| Radial Internal Clearance | Normal |
| Cage Type | Metal |
| Outer Ring Width | 22 mm |
| Ball Material | Steel |
| Bore Type | Round Bore |
| Weight | 4.4 LB |

