- 190 mm ID x 240 mm OD x 24 mm Wide
- Open
- No Snap Ring
- Single Row Radial Steel Bearing
applications
- Designed for applications where space or weight is very limited
| Preload Level | None |
| Ball Material | Steel |
| Dynamic Load Rating | 16700 lbf |
| Contact Angle | 0° |
| Fillet Radius | 1.5 mm |
| No. in Set | Single Bearing |
| Bore Type | Round Bore |
| Enclosure | Open |
| Static Load Rating [Max] | 20600 lbf |
| Cage Type | Metal |
| Seal Type | Unsealed |
| Lubricant | Oil Preservative |
| Cage Material | Steel |
| icNumber | 7696783 |
| Outer Ring Width | 24 mm |
| Locking Device | No Locking Device |
| Radial Internal Clearance Specification | Normal Clearance |
| Rows of Balls | Single |
| Precision | Standard |
| Inner Ring Width | 24 mm |
| Seal Material | None |
| Limiting Speed - Grease | 2200 rpm |
| O.D. | 240 mm |
| O.D. Type | Straight |
| Capacity | Standard Capacity |
| Snap Ring | No Snap Ring |
| Inch/Metric | Metric Bore |
| Limiting Speed - Oil | 2800 rpm |
| I.D. | 190 mm |
| Radial Internal Clearance | Normal |
| Precision Level | Standard (ABEC 1) |
| Material | Steel |
| Width | 24.000 mm |
| Bearing Type | Radial |
| Weight | 5.8 LB |

