- Deep Groove Bearing
- 0.79 in Inner Diameter
- 1.46 in Outer Diameter
- 0.35 in Width
- HNCR Corrosion Resistant Steel Material
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Element Material | Silicone Nitride Ceramic |
| I.D. | 0.79 in, 20 mm |
| Rolling Element | Ball |
| Row Type | 1 |
| Cage Material | Bearing Steel |
| Lubricant | Grease |
| Width | 0.35 in, 9 mm |
| Dynamic Load Rating | 1430 lbf |
| Limiting Speed - Grease | 12000 rpm |
| Precision Rating | ABEC 1 |
| Static Load Rating [Max] | 827 lbf |
| Internal Clearance | C3 |
| Inch/Metric | Metric |
| O.D. | 1.46 in, 37 mm |
| Outer Ring Width | 0.35 in, 9 mm |
| Fillet Radius | 0.3 mm |
| Enclosure | Seal on Both Sides |
| Series | 619 |
| Material | HNCR Corrosion Resistant Steel |
| Bearing Type | Deep Groove |
| Inner Ring Width | 0.35 in, 9 mm |
| Rows of Balls | Single |
| Weight | 0.096 LB |
| EAN or UPC | 97741132541 |

