- Deep Groove Bearing
- 1.18 in Inner Diameter
- 1.85 in Outer Diameter
- 0.35 in Width
- Bearing Steel Material
applications
- Designed for applications where a lack of space or limitations on weight require a bearing with a thinner section
features
- ERROR:#VALUE!
| Ball Material | Steel |
| Precision | Standard |
| Rows of Balls | Single |
| Seal Material | None |
| Preload Level | None |
| No. in Set | Single Bearing |
| icNumber | 7696407 |
| Cage Type | Metal |
| Snap Ring | No Snap Ring |
| Inch/Metric | Metric |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Cylindrical |
| Rolling Element | Ball |
| Width | 0.35 in, 9 mm |
| Bearing Type | Deep Groove |
| Locking Device | No Locking Device |
| Fillet Radius | 0.3 mm |
| Element Material | Bearing Steel |
| Static Load Rating [Max] | 1120 lbf |
| Dynamic Load Rating | 1640 lbf |
| Material | Bearing Steel |
| Capacity | Standard Capacity |
| Temperature Range [Max] | 450 °F |
| Radial Internal Clearance | Normal |
| I.D. | 1.18 in, 30 mm |
| Lubricant | Oil Preservative |
| Contact Angle | 0° |
| Series | 619 |
| Seal Type | Unsealed |
| Precision Rating | ABEC 1 |
| Cage Material | Bearing Steel |
| Limiting Speed - Oil | 17000 rpm |
| O.D. | 1.85 in, 47 mm |
| Internal Clearance | C3 |
| Inner Ring Width | 0.35 in, 9 mm |
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Grease | 14000 rpm |
| Limiting Speed - Sealed | 8500 rpm |
| Row Type | 1 |
| Outer Ring Width | 0.35 in, 9 mm |
| O.D. Type | Cylindrical |
| Pre Lubricant | None |
| Origin | Single Row Radial |
| Weight | 0.107 LB |
| EAN or UPC | 97741002318 |

