- Deep Groove Bearing
- 1.77 in Inner Diameter
- 2.68 in Outer Diameter
- 0.47 in Width
- Bearing Steel Material
applications
- Designed for applications where a lack of space or limitations on weight require a bearing with a thinner section
features
- Can carry significant radial loads
- Can carry substantial thrust loads in either direction, even at very high speeds
- Supplied with a pressed steel cage
- Single-row radial conrad-type bearings that can accommodate light radial loads, two-directional thrust loads, or a combination of both
| Temperature Range [Min] | -22 °F |
| Precision Rating | ABEC 1 |
| Snap Ring | No Snap Ring |
| Enclosure | Seal on Both Sides |
| Material | Bearing Steel |
| Cage Type | Metal |
| Internal Clearance | C3 |
| Row Type | 1 |
| Limiting Speed - Grease | 9000 rpm |
| O.D. | 2.68 in, 68 mm |
| Limiting Speed - Sealed | 6000 rpm |
| Preload Level | None |
| Origin | Single Row Radial |
| Precision Level | Standard (ABEC 1) |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 0.47 in, 12 mm |
| No. in Set | Single Bearing |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Ball Material | Steel |
| Element Material | Bearing Steel |
| Width | 0.47 in, 12 mm |
| I.D. | 1.77 in, 45 mm |
| Series | 619 |
| Locking Device | No Locking Device |
| Static Load Rating [Max] | 2430 lbf |
| Rolling Element | Ball |
| Dynamic Load Rating | 3150 lbf |
| Limiting Speed - Oil | 11000 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Deep Groove |
| Outer Ring Width | 0.47 in, 12 mm |
| Capacity | Standard Capacity |
| Lubricant | Grease |
| Radial Internal Clearance | Normal |
| Bore Type | Cylindrical |
| Seal Type | Contacting Seal |
| Seal Material | Nitrile Rubber (NBR) |
| Contact Angle | 0° |
| icNumber | 7698150 |
| Fillet Radius | 0.64 mm |
| Precision | Standard |
| Cage Material | Bearing Steel |
| Rows of Balls | Single |
| Weight | 0.316 LB |
| EAN or UPC | 97741025447 |

