- 70 mm ID x 100 mm OD x 16 mm Wide
- Open
- No Snap Ring
- Single Row Radial Steel Bearing
applications
- Designed for applications where a lack of space or limitations on weight require a bearing with a thinner section
features
- Can carry significant radial loads
- Can carry substantial thrust loads in either direction, even at very high speeds
- Supplied with a pressed steel cage
- Single-row radial conrad-type bearings that can accommodate light radial loads, two-directional thrust loads, or a combination of both 103984590
- 0
- Bearings are made with bore diameters ranging from 10 mm to 320 mm
| Radial Internal Clearance Specification | Normal Clearance |
| icNumber | 7696767 |
| O.D. | 100 mm |
| Capacity | Standard Capacity |
| Contact Angle | 0° |
| I.D. | 70 mm |
| No. in Set | Single Bearing |
| Precision Level | Standard (ABEC 1) |
| Precision | Standard |
| Limiting Speed - Sealed | 4000 rpm |
| Snap Ring | No Snap Ring |
| Ball Material | Steel |
| Bearing Type | Radial |
| Width | 16.000 mm |
| Outer Ring Width | 16 mm |
| Lubricant | Oil Preservative |
| Material | Steel |
| Dynamic Load Rating | 5350 lbf |
| Inch/Metric | Metric Bore |
| Cage Type | Metal |
| Radial Internal Clearance | Normal |
| Limiting Speed - Oil | 7500 rpm |
| Preload Level | None |
| O.D. Type | Straight |
| Rows of Balls | Single |
| Seal Material | None |
| Locking Device | No Locking Device |
| Static Load Rating [Max] | 4770 lbf |
| Bore Type | Round Bore |
| Fillet Radius | 1 mm |
| Cage Material | Steel |
| Seal Type | Unsealed |
| Enclosure | Open |
| Inner Ring Width | 16 mm |
| Limiting Speed - Grease | 6300 rpm |
| Weight | 0.778 LB |
| EAN or UPC | 97741002424 |

