- Deep Groove Bearing
- 0.59 in Inner Diameter
- 1.38 in Outer Diameter
- 0.43 in Width
- Stainless Steel Material
applications
- Used in applications with moderate to heavy radial loads, tow-directional thrust loads, or a combination of both
features
- Single-row radial deep groove bearing with no filling notches
- Can carry significant radial loads
- Can carry substantial thrust loads in either direction, even at very high speeds
- Supplied with a pressed steel cage
- Single-row radial conrad-type bearings made with bores from 10 mm to 120 mm
| Cage Type | Metal |
| Series | 62 |
| Static Load Rating [Max] | 843 lbf |
| Limiting Speed - Sealed | 13000 rpm |
| Preload Level | None |
| Inner Ring Width | 0.43 in, 11 mm |
| Bore Type | Cylindrical |
| Locking Device | No Locking Device |
| Width | 0.43 in, 11 mm |
| Precision | Standard |
| Element Material | Stainless Steel |
| Enclosure | Seal on Both Sides |
| icNumber | 7701134 |
| Bearing Type | Deep Groove |
| O.D. Type | Cylindrical |
| O.D. | 1.38 in, 35 mm |
| Rolling Element | Ball |
| Radial Internal Clearance | Normal |
| Ball Material | Stainless Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Fillet Radius | 0.64 mm |
| I.D. | 0.59 in, 15 mm |
| Snap Ring | No Snap Ring |
| Limiting Speed - Oil | 24000 rpm |
| Contact Angle | 0° |
| Outer Ring Width | 0.43 in, 11 mm |
| Capacity | Standard Capacity |
| Material | Stainless Steel |
| Internal Clearance | C3 |
| Row Type | 1 |
| Precision Level | Standard (ABEC 1) |
| Limiting Speed - Grease | 19000 rpm |
| Cage Material | Stainless Steel |
| Rows of Balls | Single |
| Seal Type | Contacting Seal |
| Precision Rating | ABEC 1 |
| Origin | Single Row Radial |
| Seal Material | Nitrile Rubber (NBR) |
| Temperature Range [Min] | -22 °F |
| No. in Set | Single Bearing |
| Lubricant | Grease |
| Inch/Metric | Metric |
| Dynamic Load Rating | 1750 lbf |
| Temperature Range [Max] | 250 °F |
| Weight | 0.106 LB |
| EAN or UPC | 97741002899 |

