- Deep Groove Bearing
- 0.63 in Inner Diameter
- 1.57 in Outer Diameter
- 0.47 in Width
- Bearing Steel Material
| Precision | Standard |
| Bearing Type | Deep Groove |
| Lubricant | Grease |
| O.D. Type | Cylindrical |
| Internal Clearance | C3 |
| No. in Set | Single Bearing |
| Preload Level | None |
| Cage Type | Metal |
| Series | 62 |
| Snap Ring | No Snap Ring |
| Origin | Single Row Radial |
| Seal Material | Rubber |
| Row Type | 1 |
| I.D. | 0.63 in, 15.88 mm |
| Element Material | Bearing Steel |
| Cage Material | Bearing Steel |
| Locking Device | No Locking Device |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Cylindrical |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Ball Material | Steel |
| Inner Ring Width | 0.47 in, 12 mm |
| Width | 0.47 in, 12 mm |
| Outer Ring Width | 0.47 in, 12 mm |
| Rolling Element | Ball |
| O.D. | 1.57 in, 40 mm |
| Capacity | Standard Capacity |
| Precision Rating | ABEC 1 |
| Rows of Balls | Single |
| Enclosure | Seal on Both Sides |
| Seal Type | Contact Seals |
| Contact Angle | 0° |
| Weight | 0.17 LB |
| EAN or UPC | 97741022545 |

