- Deep Groove Bearing
- 1 in Inner Diameter
- 2.25 in Outer Diameter
- 1 in Width
- Bearing Steel Material
description
- Industrial truck mast guide ball bearings are a family of special bearings tailored to meet the requirements of the industrial truck industry. These bearings must be able to accommodate heavy radial loads, withstand heavy shock loads, and handle overturning moments produced by combined radial and thrust loads. Special lubricants are selected to meet the rigorous demands of industrial truck service. To retain the lubricant and protect the bearing from adverse environmental conditions, the bearings are equipped with either synthetic rubber or polypropylene seals.
| Inner Ring Width | 0.88 in, 22.23 mm |
| Enclosure | Seal on Both Sides |
| Outer Ring Width | 1 in, 25.4 mm |
| Bearing Type | Deep Groove |
| Origin | Single Row Radial |
| Temperature Range [Min] | -22 °F |
| I.D. | 1 in, 25.4 mm |
| Inner Ring Offset | N/A |
| Material | Bearing Steel |
| O.D. | 2.25 in, 57.15 mm |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 1830 lbf |
| Dynamic Load Rating | 3440 lbf |
| Weight | 0.568 LB |
| EAN or UPC | 97741003414 |

