- Deep Groove Bearing
- 0.98 in Inner Diameter
- 2.05 in Outer Diameter
- 0.81 in Width
- Bearing Steel Material
applications
- For applications where space for a lubrication system is limited or conditions demand a larger grease supply inside bearing
features
- Single-row radial deep groove bearing with no filling notches
- Can carry significant radial loads
- Can carry substantial thrust loads in either direction, even at very high speeds
- Supplied with a pressed steel cage
- Extra large grease chamber packed with high quality lubricant
| Enclosure | Seal on Both Sides |
| Capacity | Standard Capacity |
| Snap Ring | No Snap Ring |
| Bore Type | Cylindrical |
| Dynamic Load Rating | 3390 lbf |
| Rolling Element | Ball |
| Limiting Speed - Sealed | 8500 rpm |
| Lubricant | Grease |
| Ball Material | Steel |
| Limiting Speed - Oil | 15000 rpm |
| Precision Rating | ABEC 1 |
| Outer Ring Width | 0.81 in, 20.64 mm |
| Cage Type | Metal |
| Preload Level | None |
| Locking Device | No Locking Device |
| Origin | Single Row Radial |
| I.D. | 0.98 in, 25 mm |
| Precision | Standard |
| Rows of Balls | Single |
| Internal Clearance | C3 |
| Material | Bearing Steel |
| O.D. | 2.05 in, 52 mm |
| Limiting Speed - Grease | 12000 rpm |
| Inner Ring Width | 0.81 in, 20.64 mm |
| Temperature Range [Min] | -22 °F |
| Seal Type | Contacting Seal |
| Series | 622 |
| Radial Internal Clearance | Normal |
| Row Type | 1 |
| Cage Material | Bearing Steel |
| Element Material | Bearing Steel |
| Precision Level | Standard (ABEC 1) |
| Seal Material | Nitrile Rubber (NBR) |
| icNumber | 7698157 |
| Radial Internal Clearance Specification | Normal Clearance |
| Contact Angle | 0° |
| Fillet Radius | 1 mm |
| Inch/Metric | Metric |
| No. in Set | Single Bearing |
| O.D. Type | Cylindrical |
| Static Load Rating [Max] | 1830 lbf |
| Width | 0.81 in, 20.64 mm |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Deep Groove |
| Weight | 0.386 LB |
| EAN or UPC | 97741003421 |

