- 30 mm ID x 62 mm OD x 16 mm Wide
- Single Shield
- No Snap Ring
- Single Row Radial Steel Bearing
applications
- Used in applications with heavy radial loads or a combination of radial and thrust loads where the radial load is predominant
features
- Maximum radial load-carrying capacity
- Ability to carry heavy combined radial and thrust loads
- Designated as the notched type because it has a filling notch on one side of the inner and outer rings
- Normally furnished with ABMA CO radial clearance
- Type and material available is a two-piece, pressed steel, ball riding, stayrod cage
- Single-row maximum capacity filling-notch bearings
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Cage Type | Metal |
| Fillet Radius | 1 mm |
| Preload Level | None |
| Static Load Rating [Max] | 3820 lbf |
| Radial Internal Clearance | Normal |
| Cage Material | Steel |
| Precision | Standard |
| icNumber | 7702509 |
| O.D. Type | Straight |
| Radial Internal Clearance Specification | Normal Clearance |
| Ball Material | Steel |
| Enclosure | Single Shield |
| Rows of Balls | Single |
| O.D. | 62 mm |
| Snap Ring | No Snap Ring |
| Pre Lubricant | None |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 9000 rpm |
| Width | 16.000 mm |
| I.D. | 30 mm |
| Locking Device | No Locking Device |
| Inner Ring Width | 16 mm |
| Seal Type | Non-Contact Seals |
| Inch/Metric | Metric Bore |
| Outer Ring Width | 16 mm |
| Contact Angle | 0° |
| Origin | Single Row Radial |
| Limiting Speed - Oil | 11000 rpm |
| Bearing Type | Radial |
| Precision Level | Standard (ABEC 1) |
| Capacity | Maximum Capacity |
| Seal Material | Metal |
| Lubricant | Oil Preservative |
| Dynamic Load Rating | 5150 lbf |
| No. in Set | Single Bearing |
| Material | Steel |
| Weight | 0.483 LB |
| EAN or UPC | 97741003469 |

