- Single Row Angular Contact Bearing, 30 mm ID x 62 mm OD x 16 mm Wide, Open, Extra Precision (ABEC 7), Phenolic Cage, Normal Clearance (C0), 15° Contact Angle
features
- Bearings are made with bore diameters ranging from 10 mm to 320 mm
- Duplex bearings should be used for two-directional thrust loads
- 15° angular contact bearings with one heavy race shoulder and one counterbored race shoulder on the outer ring
- Incorporates a greater number of balls than in the deepgroove nonfilling notch bearing
- Normally furnished with ABMA C3 radial clearance
- Cage types and materials available are two-piece pressed steel, ball riding, bent prong cages
| O.D. | 62 mm |
| No. in Set | Duplex Set |
| Ball Material | Steel |
| Bore Type | Round Bore, Metric Type |
| I.D. | 30 mm |
| Limiting Speed - Grease | 10000 rpm |
| Seal Material | None |
| Radial Internal Clearance Specification | Normal Clearance |
| Fillet Radius | 1 mm |
| Inner Ring Width | 16 mm |
| Bearing Arrangement | N/A |
| Enclosure | Open |
| Inch/Metric | Metric |
| Dynamic Load Rating | 4270 lbf |
| Material | Steel |
| Lubricant | Oil Preservative |
| Limiting Speed - Oil | 13000 rpm |
| Preload Level | None |
| Seal Type | Unsealed |
| Precision Level | Extra Precision (ABEC 7) |
| Outer Ring Width | 16 mm |
| Contact Angle | 15° |
| Temperature Range [Max] | 225 °F |
| Cage Material | Phenolic |
| Static Load Rating [Max] | 2910 lbf |
| Origin | Single Row Radial |
| Bearing Type | Single Row Angular Contact |
| O.D. Type | Straight |
| Weight | 0.864 LB |

