- Deep Groove Bearing
- 1.06 in Inner Diameter
- 2.44 in Outer Diameter
- 0.63 in Width
- Bearing Steel Material
| Material | Bearing Steel |
| Lubricant | Grease |
| Cage Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Precision Rating | ABEC 1 |
| Seal Material | Tinplate |
| Internal Clearance | C3 |
| Row Type | 1 |
| Bearing Type | Deep Groove |
| I.D. | 1.06 in, 26.99 mm |
| Width | 0.63 in, 16 mm |
| Outer Ring Width | 0.63 in, 16 mm |
| Element Material | Bearing Steel |
| Rolling Element | Ball |
| Inch/Metric | Metric |
| Series | 62 |
| Inner Ring Width | 0.63 in, 16 mm |
| O.D. | 2.44 in, 62 mm |
| Enclosure | Shield on Both Sides |
| Seal Type | Non-Contacting Seal |
| Weight | 0.45 LB |
| EAN or UPC | 97741003605 |

