- Deep Groove Bearing
- 1.18 in Inner Diameter
- 2.44 in Outer Diameter
- 0.63 in Width
- HNCR Corrosion Resistant Steel Material
| Enclosure | Seal on Both Sides |
| Lubricant | Grease |
| Limiting Speed - Grease | 7500 rpm |
| Cage Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Inner Ring Width | 0.63 in, 16 mm |
| I.D. | 1.18 in, 30 mm |
| Inch/Metric | Metric |
| Internal Clearance | C3 |
| Dynamic Load Rating | 4370 lbf |
| Series | 62 |
| Width | 0.63 in, 16 mm |
| Precision Rating | ABEC 1 |
| Material | HNCR Corrosion Resistant Steel |
| Element Material | Silicone Nitride Ceramic |
| Fillet Radius | 1 mm |
| Outer Ring Width | 0.63 in, 16 mm |
| Row Type | 1 |
| O.D. | 2.44 in, 62 mm |
| Rows of Balls | Single |
| Bore Type | Cylindrical |
| Rolling Element | Ball |
| Static Load Rating [Max] | 2530 lbf |
| O.D. Type | Cylindrical |
| Weight | 0.456 LB |
| EAN or UPC | 97741132060 |

