- 35 mm ID x 72 mm OD x 17 mm Wide
- Double Sealed
- With Snap Ring
- Single Row Radial Steel Bearing
applications
- Used in applications with moderate to heavy radial loads, tow-directional thrust loads, or a combination of both
features
- Single-row radial deep groove bearing with no filling notches
- Can carry significant radial loads
- Can carry substantial thrust loads in either direction, even at very high speeds
- Supplied with a pressed steel cage
- Single-row radial conrad-type bearings made with bores from 10 mm to 120 mm
| O.D. | 72 mm |
| Inch/Metric | Metric Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| Preload Level | None |
| Bearing Type | Radial |
| Precision Level | Standard (ABEC 1) |
| Enclosure | Double Sealed |
| Material | Steel |
| Limiting Speed - Sealed | 6300 rpm |
| Inner Ring Width | 17 mm |
| Limiting Speed - Oil | 11000 rpm |
| Temperature Range [Min] | -22 °F |
| Static Load Rating [Max] | 3440 lbf |
| O.D. Type | Straight w/ Snap Ring |
| Temperature Range [Max] | 250 °F |
| Capacity | Standard Capacity |
| Width | 17.000 mm |
| Rows of Balls | Single |
| Outer Ring Width | 17 mm |
| Radial Internal Clearance | Normal |
| icNumber | 7696281 |
| Origin | Single Row Radial |
| Ball Material | Steel |
| Fillet Radius | 1 mm |
| Lubricant | Polyurea Base |
| Limiting Speed - Grease | 9000 rpm |
| Contact Angle | 0° |
| Seal Material | Rubber |
| No. in Set | Single Bearing |
| Dynamic Load Rating | 5730 lbf |
| Locking Device | No Locking Device |
| Cage Material | Steel |
| I.D. | 35 mm |
| Snap Ring | With Snap Ring |
| Bore Type | Round Bore |
| Cage Type | Metal |
| Precision | Standard |
| Seal Type | Contact Seals |
| Weight | 0.695 LB |
| EAN or UPC | 97741004008 |

