- Deep Groove Bearing
- 1.38 in Inner Diameter
- 2.83 in Outer Diameter
- 0.67 in Width
- Bearing Steel Material
applications
- Used in applications with moderate to heavy radial loads, tow-directional thrust loads, or a combination of both
features
- Single-row radial deep groove bearing with no filling notches
- Can carry significant radial loads
- Can carry substantial thrust loads in either direction, even at very high speeds
- Supplied with a pressed steel cage
- Single-row radial conrad-type bearings made with bores from 10 mm to 120 mm
| Type | Deep Groove |
| Inch/Metric | Metric |
| O.D. | 2.83 in, 72 mm |
| Precision | Standard |
| Bearing Material Coating | Bearing Steel |
| Bore Type | Cylindrical |
| Inner Ring Width | 0.67 in, 17 mm |
| Static Load Rating | 3439.577 lbf, 15.3 kN |
| Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Internal Clearance | C3 |
| Contact Angle | 0° |
| O.D. Type | Cylindrical |
| Lubricant | Grease |
| Bearing Type | Deep Groove |
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| Precision Level | Standard (ABEC 1) |
| Cage Material | Bearing Steel |
| No. in Set | Single Bearing |
| Limiting Speed | 13000 rpm |
| Enclosure | Seal on Both Sides |
| Static Load Rating [Max] | 3440 lbf |
| Series | 62 |
| Limiting Speed - Sealed | 6300 rpm |
| Row Type | 1 |
| Limiting Speed - Oil | 11000 rpm |
| Width | 0.67 in, 17 mm |
| Basic Dynamic Load Rating | 6069.841 lbf, 27 kN |
| Radial Internal Clearance Specification | Normal Clearance |
| Element Material | Bearing Steel |
| Outer Ring Width | 0.67 in, 17 mm |
| No. of Rows | 1 |
| ISO Tolerance | Normal / P0 |
| Seal Material | Nitrile Rubber (NBR) |
| Filling Slot | Without |
| icNumber | 7695877 |
| Relubrication Feature | Without |
| Temperature Range [Max] | 250 °F |
| Radial Internal Clearance | Normal |
| Fillet Radius | 1 mm |
| Rows of Balls | Single |
| Bearing Class | Normal / P0 |
| Origin | Single Row Radial |
| I.D. | 1.38 in, 35 mm |
| Capacity | Standard Capacity |
| Temperature Range [Min] | -22 °F |
| Preload Level | None |
| Limiting Speed - Grease | 9000 rpm |
| Seal Type | Contacting Seal |
| Dynamic Load Rating | 5730 lbf |
| Cage | Sheet Metal |
| Cage Type | Metal |
| Rolling Element | Ball |
| Ball Material | Steel |
| Weight | 0.661 LB |
| EAN or UPC | 97741003964 |

