- Deep Groove Bearing
- 1.57 in Inner Diameter
- 3.15 in Outer Diameter
- 0.71 in Width
- Bearing Steel Material
applications
- Used in applications with moderate to heavy radial loads, tow-directional thrust loads, or a combination of both
features
- Single-row radial deep groove bearing with no filling notches
- Can carry significant radial loads
- Can carry substantial thrust loads in either direction, even at very high speeds
- Supplied with a pressed steel cage
- Single-row radial conrad-type bearings made with bores from 10 mm to 120 mm
| Radial Internal Clearance Specification | Normal Clearance |
| Pre Lubricant | None |
| Material | Bearing Steel |
| Element Material | Bearing Steel |
| Static Load Rating [Max] | 4270 lbf |
| Bore Type | Cylindrical |
| Rows of Balls | Single |
| Fillet Radius | 1 mm |
| Cage Material | Bearing Steel |
| Capacity | Standard Capacity |
| O.D. Type | Cylindrical |
| Rolling Element | Ball |
| Precision | Standard |
| Precision Rating | ABEC 1 |
| Contact Angle | 0° |
| Inch/Metric | Metric |
| I.D. | 1.57 in, 40 mm |
| Seal Material | None |
| Preload Level | None |
| Width | 0.71 in, 18 mm |
| Cage Type | Metal |
| Locating | Snap Ring Fitted |
| Radial Internal Clearance | Normal |
| Limiting Speed - Sealed | 5600 rpm |
| O.D. | 3.15 in, 80 mm |
| Seal Type | Unsealed |
| icNumber | 7696876 |
| Locking Device | No Locking Device |
| Bearing Type | Deep Groove |
| Temperature Range [Max] | 450 °F |
| Inner Ring Width | 0.71 in, 18 mm |
| Limiting Speed - Grease | 8500 rpm |
| Precision Level | Standard (ABEC 1) |
| Ball Material | Steel |
| Snap Ring | With Snap Ring |
| Row Type | 1 |
| Limiting Speed - Oil | 10000 rpm |
| Lubricant | Oil Preservative |
| Outer Ring Width | 0.71 in, 18 mm |
| No. in Set | Single Bearing |
| Enclosure | Open |
| Internal Clearance | C3 |
| Dynamic Load Rating | 6900 lbf |
| Origin | Single Row Radial |
| Series | 62 |
| Weight | 0.851 LB |
| EAN or UPC | 97741004183 |

