Skip to content Skip to navigation menu
MRC Bearing Service209SZZ-HYB#1

209SZZ-HYB#1

Cylindrical Bore Deep Groove Ball Bearing
Item #101600322
  • Deep Groove Bearing
  • 1.77 in Inner Diameter
  • 3.35 in Outer Diameter
  • 0.75 in Width
  • Bearing Steel Material
  • Seal On Both Sides Enclosure
  • Cylindrical O.D
  • 0.75 in Outer Ring Width
  • Metric
+ Show More + Show Less
MRC Bearing Service209SZZ-HYB#1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing
  • 1.77 in Inner Diameter
  • 3.35 in Outer Diameter
  • 0.75 in Width
  • Bearing Steel Material
Bearing Type Deep Groove
Limiting Speed - Grease 5000 rpm
Precision Level ABEC 1 (ISO Class Normal)
Inch/Metric Metric
Lubricant Grease
Rows of Balls Single
O.D. 3.35 in, 85 mm
I.D. 1.77 in, 45 mm
Dynamic Load Rating 7890 lbf
Internal Clearance C3
O.D. Type Cylindrical
Rolling Element Ball
Width 0.75 in, 19 mm
Bore Type Cylindrical
Static Load Rating [Max] 4860 lbf
Enclosure Seal on Both Sides
Outer Ring Width 0.75 in, 19 mm
Inner Ring Width 0.75 in, 19 mm
Element Material Silicone Nitride Ceramic
Cage Material Bearing Steel
Precision Rating ABEC 1
Fillet Radius 1 mm
Series 62
Material Bearing Steel
Row Type 1
Weight 0.939 LB
EAN or UPC 97741128339
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison