- Deep Groove Bearing
- 1.97 in Inner Diameter
- 3.54 in Outer Diameter
- 0.79 in Width
- Bearing Steel Material
applications
- Used in applications with moderate to heavy radial loads, tow-directional thrust loads, or a combination of both
features
- Single-row radial deep groove bearing with no filling notches
- Can carry significant radial loads
- Can carry substantial thrust loads in either direction, even at very high speeds
- Supplied with a pressed steel cage
- Single-row radial conrad-type bearings made with bores from 10 mm to 120 mm
| Limiting Speed - Oil | 8500 rpm |
| Internal Clearance | C3 |
| Lubricant | Grease |
| Static Load Rating [Max] | 5220 lbf |
| Relubrication Feature | Without |
| Bearing Material Coating | Bearing Steel |
| Precision | Standard |
| ISO Tolerance | Normal / P0 |
| Seal Material | Tinplate |
| Limiting Speed - Sealed | 4800 rpm |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Limiting Speed - Grease | 7000 rpm |
| O.D. Type | Cylindrical |
| Rolling Element | Ball |
| Limiting Speed | 8000 rpm |
| Origin | Single Row Radial |
| Row Type | 1 |
| icNumber | 7697157 |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -22 °F |
| Inner Ring Width | 0.79 in, 20 mm |
| Locking Device | No Locking Device |
| Inch/Metric | Metric |
| Snap Ring | With Snap Ring |
| O.D. | 3.54 in, 90 mm |
| Rows of Balls | Single |
| Seal Type | Non-Contacting Seal |
| Ball Material | Steel |
| Locating | Snap Ring Fitted |
| Basic Dynamic Load Rating | 8340.412 lbf, 37.1 kN |
| Cage Type | Metal |
| Filling Slot | Without |
| Capacity | Standard Capacity |
| Preload Level | None |
| Bearing Type | Deep Groove |
| Precision Rating | ABEC 1 |
| Radial Internal Clearance Specification | Normal Clearance |
| No. of Rows | 1 |
| Dynamic Load Rating | 7890 lbf |
| I.D. | 1.97 in, 50 mm |
| Width | 0.79 in, 20 mm |
| Enclosure | Shield on Both Sides |
| Static Load Rating | 5215.567 lbf, 23.2 kN |
| Element Material | Bearing Steel |
| Contact Angle | 0° |
| Type | Deep Groove |
| Cage Material | Bearing Steel |
| Fillet Radius | 1 mm |
| Radial Internal Clearance | Normal |
| Cage | Sheet Metal |
| Reference Speed | 15000 rpm |
| Outer Ring Width | 0.79 in, 20 mm |
| Bearing Class | Normal / P0 |
| No. in Set | Single Bearing |
| Precision Level | Standard (ABEC 1) |
| Series | 62 |
| Weight | 1.078 LB |
| EAN or UPC | 97741004602 |

