- Single Row Angular Contact Bearing, 55 mm ID x 100 mm OD x 21 mm Wide, Open, Extra Precision (ABEC 7), Phenolic Cage, Normal Clearance (C0), 15° Contact Angle
| Temperature Range [Max] | 225 °F |
| Inner Ring Width | 21 mm |
| Cage Material | Phenolic |
| Bore Type | Round Bore, Metric Type |
| Seal Material | None |
| Preload Level | None |
| Precision Level | Extra Precision (ABEC 7) |
| O.D. | 100 mm |
| Ball Material | Steel |
| Seal Type | Unsealed |
| Inch/Metric | Metric |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 55 mm |
| Enclosure | Open |
| No. in Set | Duplex Set |
| Contact Angle | 15° |
| Bearing Arrangement | N/A |
| Lubricant | Oil Preservative |
| Bearing Type | Single Row Angular Contact |
| O.D. Type | Straight |
| Fillet Radius | 1.5 mm |
| Material | Steel |
| Outer Ring Width | 21 mm |
| Weight | 2.87 LB |

