- Deep Groove Bearing
- 2.36 in Inner Diameter
- 4.33 in Outer Diameter
- 0.87 in Width
- Bearing Steel Material
| Rolling Element | Ball |
| Precision Rating | ABEC 1 |
| Series | 62 |
| Inner Ring Width | 0.87 in, 22 mm |
| Rows of Balls | Single |
| Outer Ring Width | 0.87 in, 22 mm |
| I.D. | 2.36 in, 60 mm |
| Width | 0.87 in, 22 mm |
| Internal Clearance | C3 |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Radial Internal Clearance | C0 |
| Fillet Radius | 1.5 mm |
| Row Type | 1 |
| Inch/Metric | Metric |
| O.D. | 4.33 in, 110 mm |
| Element Material | Silicone Nitride Ceramic |
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| Cage Material | Bearing Steel |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Enclosure | Open |
| Weight | 1.768 LB |
| EAN or UPC | 97741093064 |

