- Deep Groove Bearing
- 2.36 in Inner Diameter
- 4.33 in Outer Diameter
- 0.87 in Width
- Bearing Steel Material
description
- Adapter type bearings, when used with adapter sleeves are designed for mounting on inch size shafting without machining the shaft. The tapered sleeve is drawn into the tapered bore of the bearing as the nut is tigntened. Soft steel sleeve adapts to the shaft and grips it tightly. Tapered bore of bearing is 1" to 1' (Included angle 4" 46' 19"). Adapter sleeve designation includes nut and lockwasher.
| I.D. | 2.36 in, 60 mm |
| Precision Level | Standard (ABEC 1) |
| Inner Ring Width | 0.87 in, 22 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Ball Material | Steel |
| O.D. | 4.33 in, 110 mm |
| Rolling Element | Ball |
| Temperature Range [Max] | 250 °F |
| Contact Angle | 0° |
| Enclosure | Seal on Both Sides |
| Precision Rating | ABEC 1 |
| Precision | Standard |
| Locking Device | No Locking Device |
| O.D. Type | Cylindrical |
| Capacity | Standard Capacity |
| Seal Material | Nitrile Rubber (NBR) |
| No. in Set | Single Bearing |
| Static Load Rating [Max] | 7310 lbf |
| Bearing Type | Deep Groove |
| Temperature Range [Min] | -22 °F |
| Element Material | Bearing Steel |
| Inch/Metric | Metric |
| Internal Clearance | C3 |
| Origin | Single Row Radial |
| Row Type | 1 |
| Snap Ring | No Snap Ring |
| Limiting Speed - Grease | 4000 rpm |
| Series | 62 |
| Cage Type | Metal |
| Material | Bearing Steel |
| Seal Type | Contacting Seal |
| Bore Type | Tapered 1:12 |
| icNumber | 7698237 |
| Dynamic Load Rating | 10700 lbf |
| Outer Ring Width | 0.87 in, 22 mm |
| Lubricant | Grease |
| Radial Internal Clearance | Normal |
| Preload Level | None |
| Cage Material | Bearing Steel |
| Width | 0.87 in, 22 mm |
| Rows of Balls | Single |
| Fillet Radius | 1.5 mm |
| Weight | 1.679 LB |
| EAN or UPC | 97741005111 |

