- Unmounted, Angular Contact Bearing
- 3.54 in Inner Diameter
- 6.3 in Outer Diameter
- 2.36 in Width
- Bearing Steel Material
features
- Bearings are made with bore diameters ranging from 10 mm to 320 mm
- Duplex bearings should be used for two-directional thrust loads
- 15° angular contact bearings with one heavy race shoulder and one counterbored race shoulder on the outer ring
- Incorporates a greater number of balls than in the deepgroove nonfilling notch bearing
- Normally furnished with ABMA C3 radial clearance
- Cage types and materials available are two-piece pressed steel, ball riding, bent prong cages
| Static Load Rating [Max] | 26100 lbf |
| No. in Set | Duplex Set |
| Limiting Speed - Grease | 3800 rpm |
| Origin | Single Row Angular Contact |
| Seal Type | Unsealed |
| Bearing Arrangement | N/A |
| Contact Angle | 15 degree |
| O.D. Type | Cylindrical |
| Limiting Speed - Oil | 4500 rpm |
| Precision Level | Extra Precision (ABEC 7) |
| Cage Material | Phenolic |
| Bore Type | Cylindrical |
| Bearing Type | Unmounted, Angular Contact |
| Lubricant | Oil Preservative |
| Enclosure | Open |
| Seal Material | None |
| Inch/Metric | Metric |
| Fillet Radius | 2 mm |
| O.D. | 6.3 in, 160 mm |
| Material | Bearing Steel |
| Outer Ring Width | 2.36 in, 60 mm |
| I.D. | 3.54 in, 90 mm |
| Series | 200R |
| Temperature Range [Max] | 225 °F |
| Ball Material | Steel |
| Dynamic Load Rating | 127 kN |
| Preload Level | Light |
| Radial Internal Clearance Specification | Normal Clearance |
| Inner Ring Width | 2.36 in, 60 mm |
| Width | 2.36 in, 60 mm |
| Preload | 107.91 lbf, 480 N |
| Rolling Element | Ball |
| Static Load Rating | 112 kN |
| Flush Ground | Yes |
| No. of Bearings | 2 |
| Element Material | Bearing Steel |
| Row Type | 2 |
| Precision Rating | ABEC 7 |
| Weight | 9.767 LB |
| EAN or UPC | 97741006026 |

