- Deep Groove Bearing
- 3.54 in Inner Diameter
- 6.3 in Outer Diameter
- 1.18 in Width
- Bearing Steel Material
| Precision Level | ABEC 1 (ISO Class Normal) |
| Internal Clearance | C3 |
| Inch/Metric | Metric |
| O.D. | 6.3 in, 160 mm |
| Static Load Rating [Max] | 16520 lbf |
| I.D. | 3.54 in, 90 mm |
| Dynamic Load Rating | 22710 lbf |
| Width | 1.18 in, 30 mm |
| Inner Ring Width | 1.18 in, 30 mm |
| O.D. Type | Cylindrical |
| Outer Ring Width | 1.18 in, 30 mm |
| Bearing Type | Deep Groove |
| Fillet Radius | 2 mm |
| Row Type | 1 |
| Precision Rating | ABEC 1 |
| Limiting Speed - Oil | 5400 rpm |
| Cage Material | Bearing Steel |
| Limiting Speed - Grease | 4500 rpm |
| Enclosure | Open |
| Bore Type | Cylindrical |
| Element Material | Silicone Nitride Ceramic |
| Series | 62 |
| Rows of Balls | Single |
| Rolling Element | Ball |
| Material | Bearing Steel |
| Weight | 4.326 LB |
| EAN or UPC | 97741093125 |

