- 55 mm ID x 100 mm OD x 25 mm Wide
- Double Sealed
- No Snap Ring
- Double Row Self-Aligning Steel Bearing
applications
- Used in applications employing commercial ground shafting
features
- Available with both a cylindrical bore and tapered bore with a 1:12 taper
- Special bore tolerance allows easy mounting and dismounting
- Bearings are located axially by pins or shouldered screws which engage in a slot at one side of the inner ring
| Rows of Balls | Double |
| Limiting Speed - Oil | 7000 rpm |
| Limiting Speed - Grease | 6000 rpm |
| Contact Angle | N/A |
| Capacity | Standard Capacity |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Outer Ring Width | 25 mm |
| I.D. | 55 mm |
| No. in Set | Single Bearing |
| Preload Level | None |
| O.D. | 100 mm |
| Bearing Type | Self-Aligning |
| Locking Device | No Locking Device |
| Precision | Standard |
| Inner Ring Width | 25 mm |
| Width | 25.000 mm |
| icNumber | 7696218 |
| Cage Type | Phenolic |
| Seal Material | Rubber |
| Snap Ring | No Snap Ring |
| Cage Material | Phenolic |
| Dynamic Load Rating | 8770 lbf |
| Seal Type | Contact Seals |
| Static Load Rating [Max] | 3010 lbf |
| Lubricant | Polyurea Base |
| Fillet Radius | 1.5 mm |
| O.D. Type | Straight |
| Enclosure | Double Sealed |
| Ball Material | Steel |
| Inch/Metric | Metric Bore |
| Radial Internal Clearance | Normal |
| Weight | 1.75 LB |
| EAN or UPC | 97741037792 |

