- Deep Groove Bearing
- 5.51 in Inner Diameter
- 9.84 in Outer Diameter
- 1.65 in Width
- Bearing Steel Material
| Cage Material | Bearing Steel |
| Limiting Speed - Oil | 3400 rpm |
| O.D. | 9.84 in, 250 mm |
| Static Load Rating [Max] | 33720 lbf |
| Precision Level | ABEC 1 (ISO Class Normal) |
| Inner Ring Width | 1.65 in, 42 mm |
| Width | 1.65 in, 42 mm |
| Row Type | 1 |
| Enclosure | Open |
| Series | 62 |
| Rows of Balls | Single |
| Rolling Element | Ball |
| Limiting Speed - Grease | 2700 rpm |
| I.D. | 5.51 in, 140 mm |
| Element Material | Silicone Nitride Ceramic |
| Precision Rating | ABEC 1 |
| Internal Clearance | C3 |
| Material | Bearing Steel |
| Dynamic Load Rating | 37090 lbf |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Bearing Type | Deep Groove |
| Outer Ring Width | 1.65 in, 42 mm |
| Bore Type | Cylindrical |
| Fillet Radius | 3 mm |
| Weight | 16.852 LB |
| EAN or UPC | 97741093170 |

