- 17 mm ID x 47 mm OD x 19 mm Wide
- Double Sealed
- No Snap Ring
- Double Row Self-Aligning Steel Bearing
applications
- Used in applications employing commercial ground shafting
| Cage Type | Phenolic |
| Material | Steel |
| Contact Angle | N/A |
| Limiting Speed - Grease | 13000 rpm |
| Enclosure | Double Sealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Preload Level | None |
| Snap Ring | No Snap Ring |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance | Normal |
| Bore Type | Round Bore |
| Rows of Balls | Double |
| Bearing Type | Self-Aligning |
| Seal Type | Contact Seals |
| Cage Material | Phenolic |
| Width | 19.000 mm |
| O.D. Type | Straight |
| Inner Ring Width | 19 mm |
| I.D. | 17 mm |
| O.D. | 47 mm |
| Inch/Metric | Metric Bore |
| Locking Device | No Locking Device |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Dynamic Load Rating | 3280 lbf |
| Outer Ring Width | 19 mm |
| Capacity | Standard Capacity |
| Fillet Radius | 1 mm |
| Seal Material | Rubber |
| icNumber | 7696215 |
| Limiting Speed - Oil | 16000 rpm |
| Static Load Rating [Max] | 798 lbf |
| Lubricant | Polyurea Base |
| Precision | Standard |
| Weight | 0.394 LB |
| EAN or UPC | 97741037891 |

