- Deep Groove Bearing
- 0.98 in Inner Diameter
- 2.44 in Outer Diameter
- 0.67 in Width
- Bearing Steel Material
applications
- Used with very heavy radial loads, or a combination of radial and thrust loads where the radial load is predominant
features
- Consists of single-row maximum capacity filling-notch bearings with bores ranging from 17 mm to 110 mm
- Maximum radial load-carrying capacity
- Type and material available is a two-piece, pressed steel, ball riding, stayrod cage
caution
- Not to be used where only thrust loads are present
| Precision Level | Standard (ABEC 1) |
| Cage Material | Bearing Steel |
| icNumber | 7697291 |
| Temperature Range [Max] | 450 °F |
| O.D. | 2.44 in, 62 mm |
| Snap Ring | No Snap Ring |
| Cage Type | Metal |
| Type | Deep Groove |
| Row Type | 1 |
| Contact Angle | 0° |
| Static Load Rating [Max] | 3510 lbf |
| I.D. | 0.98 in, 25 mm |
| Bearing Type | Deep Groove |
| Internal Clearance | CN |
| Outer Ring Width | 0.67 in, 17 mm |
| Filling Slot | With |
| Inner Ring Width | 0.67 in, 17 mm |
| Width | 0.67 in, 17 mm |
| Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Series | 63 |
| Preload Level | None |
| No. in Set | Single Bearing |
| Rows of Balls | Single |
| Bearing Material Coating | Bearing Steel |
| Dynamic Load Rating | 5150 lbf |
| ISO Tolerance | Normal / P0 |
| Limiting Speed - Oil | 12000 rpm |
| Seal Material | None |
| Static Load Rating | 15.6 kN |
| Radial Internal Clearance | Normal |
| Limiting Speed - Grease | 9800 rpm |
| Fillet Radius | 1 mm |
| Rolling Element | Ball |
| Seal Type | Unsealed |
| Cage | Sheet Metal |
| Basic Dynamic Load Rating | 22.9 kN |
| Radial Internal Clearance Specification | Normal Clearance |
| Lubricant | Oil Preservative |
| Enclosure | Open |
| O.D. Type | Cylindrical |
| Relubrication Feature | Without |
| Element Material | Bearing Steel |
| Precision | Standard |
| Ball Material | Steel |
| Bearing Class | Normal / P0 |
| Limiting Speed | 13000 rpm |
| Origin | Single Row Radial |
| Reference Speed | 20000 rpm |
| Locking Device | No Locking Device |
| Capacity | Maximum Capacity |
| Bore Type | Cylindrical |
| Pre Lubricant | None |
| Inch/Metric | Metric |
| Weight | 0.509 LB |
| EAN or UPC | 97741006897 |

