- Mast Guide Bearing
- 1 in ID x 2 15/16 in OD x 1 in Overall Width
description
- Industrial truck mast guide ball bearings are a family of special bearings tailored to meet the requirements of the industrial truck industry. These bearings must be able to accommodate heavy radial loads, withstand heavy shock loads, and handle overturning moments produced by combined radial and thrust loads. Special lubricants are selected to meet the rigorous demands of industrial truck service. To retain the lubricant and protect the bearing from adverse environmental conditions, the bearings are equipped with either synthetic rubber or polypropylene seals.
| Static Load Rating [Max] | 2520 lbf |
| Enclosure | Double Sealed |
| I.D. | 1 in |
| Material | Steel |
| Bearing Type | Mast Guide Bearing |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -22 °F |
| Dynamic Load Rating | 6770 lbf |
| Inner Ring Width | 17 mm |
| Outer Ring Width | 1 in |
| Inner Ring Offset | 0.165 in |
| O.D. | 2.9375 in |
| Weight | 2.0 LB |

