- Deep Groove Bearing
- 1.18 in Inner Diameter
- 2.83 in Outer Diameter
- 0.75 in Width
- Bearing Steel Material
applications
- Used with very heavy radial loads, or a combination of radial and thrust loads where the radial load is predominant
features
- Consists of single-row maximum capacity filling-notch bearings with bores ranging from 17 mm to 110 mm 102176201
- 1
- Maximum radial load-carrying capacity
- Type and material available is a two-piece, pressed steel, ball riding, stayrod cage
caution
- Drives requiring high Overload Service Factors may need heavy-duty web type sheaves
| Precision Level | Standard (ABEC 1) |
| Enclosure | Shield on One Side |
| Preload Level | None |
| Lubricant | Oil Preservative |
| Bearing Type | Deep Groove |
| Basic Dynamic Load Rating | 29.7 kN |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Precision | Standard |
| Static Load Rating [Max] | 4680 lbf |
| Relubrication Feature | Without |
| Precision Rating | ABEC 1 |
| Radial Internal Clearance | Normal |
| Static Load Rating | 21.6 kN |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 0.75 in, 19 mm |
| Limiting Speed - Oil | 9500 rpm |
| Seal Material | Tinplate |
| Limiting Speed - Grease | 7800 rpm |
| Contact Angle | 0° |
| Seal Type | Non-Contacting Seal |
| Locating | Snap Ring Fitted |
| Cage Type | Metal |
| Filling Slot | With |
| Element Material | Bearing Steel |
| Series | 63 |
| ISO Tolerance | Normal / P0 |
| Reference Speed | 18000 rpm |
| No. in Set | Single Bearing |
| Rows of Balls | Single |
| Snap Ring | With Snap Ring |
| Inner Ring Width | 0.75 in, 19 mm |
| Internal Clearance | CN |
| Cage Material | Bearing Steel |
| Rolling Element | Ball |
| Type | Deep Groove |
| O.D. | 2.83 in, 72 mm |
| I.D. | 1.18 in, 30 mm |
| Cage | Sheet Metal |
| Ball Material | Steel |
| Dynamic Load Rating | 6560 lbf |
| Limiting Speed | 11000 rpm |
| Fillet Radius | 1 mm |
| Width | 0.75 in, 19 mm |
| Capacity | Maximum Capacity |
| Row Type | 1 |
| Locking Device | No Locking Device |
| icNumber | 7697701 |
| Bearing Class | Normal / P0 |
| Material | Bearing Steel |
| Bearing Material Coating | Bearing Steel |
| Bore Type | Cylindrical |
| Weight | 0.849 LB |
| EAN or UPC | 97741007146 |

