- Mast Guide Bearing
- 30 mm ID x 3 1/2 in OD x 1 in Overall Width
description
- Industrial truck mast guide ball bearings are a family of special bearings tailored to meet the requirements of the industrial truck industry. These bearings must be able to accommodate heavy radial loads, withstand heavy shock loads, and handle overturning moments produced by combined radial and thrust loads. Special lubricants are selected to meet the rigorous demands of industrial truck service. To retain the lubricant and protect the bearing from adverse environmental conditions, the bearings are equipped with either synthetic rubber or polypropylene seals.
| Bearing Type | Mast Guide Bearing |
| Enclosure | Double Sealed |
| icNumber | 84694 |
| O.D. | 3.5 in |
| Temperature Range [Min] | -22 °F |
| Material | Steel |
| Outer Ring Width | 1 in |
| I.D. | 30 mm |
| Inner Ring Width | 19 mm |
| Temperature Range [Max] | 250 °F |
| Inner Ring Offset | 0.13 in |
| Dynamic Load Rating | 10970 lbf |
| Static Load Rating [Max] | 40500 lbf |
| Weight | 0.789 LB |

