- 35 mm ID x 80 mm OD x 21 mm Wide
- Double Sealed
- With Snap Ring
- Single Row Radial Steel Bearing
applications
- Used with very heavy radial loads, or a combination of radial and thrust loads where the radial load is predominant
features
- Consists of single-row maximum capacity filling-notch bearings with bores ranging from 17 mm to 110 mm 104035773
- 1
- Maximum radial load-carrying capacity
- Type and material available is a two-piece, pressed steel, ball riding, stayrod cage
caution
- The maximum permissible chain speed should not exceed 4.92 ft/sec.
| Rows of Balls | Single |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 8830 lbf |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 7000 rpm |
| Outer Ring Width | 21 mm |
| Width | 21.000 mm |
| No. in Set | Single Bearing |
| Radial Internal Clearance | Normal |
| icNumber | 7697134 |
| Material | Steel |
| Cage Type | Metal |
| Static Load Rating [Max] | 6410 lbf |
| O.D. | 80 mm |
| Inch/Metric | Metric Bore |
| Contact Angle | 0° |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Limiting Speed - Oil | 8500 rpm |
| Snap Ring | With Snap Ring |
| Fillet Radius | 1.5 mm |
| Precision | Standard |
| Enclosure | Double Sealed |
| Seal Material | Rubber |
| Lubricant | Polyurea Base |
| Locking Device | No Locking Device |
| Preload Level | None |
| Inner Ring Width | 21 mm |
| Capacity | Maximum Capacity |
| I.D. | 35 mm |
| Seal Type | Contact Seals |
| Bearing Type | Radial |
| Cage Material | Steel |
| O.D. Type | Straight w/ Snap Ring |
| Weight | 1.0 LB |

