- Deep Groove Bearing
- 1.38 in Inner Diameter
- 3.99 in Outer Diameter
- 1.13 in Width
- Bearing Steel Material
description
- Industrial truck mast guide ball bearings are a family of special bearings tailored to meet the requirements of the industrial truck industry. These bearings must be able to accommodate heavy radial loads, withstand heavy shock loads, and handle overturning moments produced by combined radial and thrust loads. Special lubricants are selected to meet the rigorous demands of industrial truck service. To retain the lubricant and protect the bearing from adverse environmental conditions, the bearings are equipped with either synthetic rubber or polypropylene seals.
| I.D. | 1.38 in, 35 mm |
| Static Load Rating [Max] | 48600 lbf |
| Outer Ring Width | 1.13 in, 28.58 mm |
| Temperature Range [Max] | 250 °F |
| Enclosure | Seal on Both Sides |
| icNumber | 84696 |
| Origin | Single Row Radial |
| Bearing Type | Deep Groove |
| Dynamic Load Rating | 13600 lbf |
| Material | Bearing Steel |
| Temperature Range [Min] | -22 °F |
| Inner Ring Offset | 0.179 in |
| O.D. | 3.99 in, 101.35 mm |
| Inner Ring Width | 0.83 in, 21 mm |
| Weight | 2.436 LB |
| EAN or UPC | 97741007559 |

