- Deep Groove Bearing
- 1.57 in Inner Diameter
- 3.54 in Outer Diameter
- 0.91 in Width
- Bearing Steel Material
applications
- Used with very heavy radial loads, or a combination of radial and thrust loads where the radial load is predominant
features
- Consists of single-row maximum capacity filling-notch bearings with bores ranging from 17 mm to 110 mm
- Maximum radial load-carrying capacity
- Type and material available is a two-piece, pressed steel, ball riding, stayrod cage
caution
- Not to be used where only thrust loads are present
| Ball Material | Steel |
| Contact Angle | 0° |
| Fillet Radius | 1.5 mm |
| Seal Type | Non-Contacting Seal |
| Limiting Speed - Grease | 6200 rpm |
| Limiting Speed - Oil | 7500 rpm |
| icNumber | 7696460 |
| Internal Clearance | CN |
| Radial Internal Clearance | Normal |
| Series | 63 |
| Lubricant | Grease |
| Cage Type | Metal |
| Bore Type | Cylindrical |
| Rows of Balls | Single |
| Width | 0.91 in, 23 mm |
| Seal Material | Tinplate |
| Outer Ring Width | 0.91 in, 23 mm |
| Relubrication Feature | Without |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Level | Standard (ABEC 1) |
| O.D. | 3.54 in, 90 mm |
| Precision Rating | ABEC 1 |
| Precision | Standard |
| Inner Ring Width | 0.91 in, 23 mm |
| Inch/Metric | Metric |
| Snap Ring | No Snap Ring |
| Cage Material | Bearing Steel |
| Origin | Single Row Radial |
| Bearing Class | Normal / P0 |
| Filling Slot | With |
| Limiting Speed | 6800 rpm |
| Cage | Sheet Metal |
| Basic Dynamic Load Rating | 45.7 kN |
| Reference Speed | 14000 rpm |
| No. in Set | Single Bearing |
| Enclosure | Shield on Both Sides |
| Capacity | Maximum Capacity |
| Temperature Range [Min] | -22 °F |
| ISO Tolerance | Normal / P0 |
| Type | Deep Groove |
| Material | Bearing Steel |
| Locking Device | No Locking Device |
| I.D. | 1.57 in, 40 mm |
| Rolling Element | Ball |
| Element Material | Bearing Steel |
| Row Type | 1 |
| Bearing Material Coating | Bearing Steel |
| Static Load Rating [Max] | 8090 lbf |
| O.D. Type | Cylindrical |
| Dynamic Load Rating | 10500 lbf |
| Static Load Rating | 36 kN |
| Bearing Type | Deep Groove |
| Temperature Range [Max] | 250 °F |
| Preload Level | None |
| Weight | 1.584 LB |
| EAN or UPC | 97741007603 |

